3/4 in. Bronze MNPT x FNPT 150# 250 Relief Valve
17 Series 3/4 in. Bronze MNPT x FNPT 150# 250 Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 4400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion Resistant Construction
- Durable soft seat design for extended service
- 100% factory tested
- Made in the USA
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI Z21.22
- ASME:
- ASME Section IV
- ASTM:
- ASTM B-584
- Application:
- Potable Water, Chilled Water, Hydronic Heating, Low Pressure Steam, Fuel Oil, Gases
- Collection:
- 17 Series
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- FM Approved:
- No
- Height:
- 3-3/25
- IAPMO Listed:
- No
- ISO:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-3/25
- Material:
- Bronze
- Material Type:
- B584
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 670750501159
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Seat Material:
- Silicone
- Valve Size:
- 3/4 in
- Valve Type:
- Relief Valve
- Weight:
- .53