*np vlv - rel - 2j2-1/2 - 19m - brs
19 Series *np vlv - rel - 2j2-1/2 - 19m - brs
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASTM:
- ASTM B-584-C84400
- Collection:
- 19 Series
- Color Finish Name:
- Yellow
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Steam, Compressed Air, Gas
- UL Listed:
- No
- UPC:
- 670750330544
- Valve Type:
- Relief Valve