1x1-1/4 mxf npt brz rel vlv 100psi
19 Series 1x1-1/4 mxf npt brz rel vlv 100psi
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ASME section I and VIII certified capacities
- 5 psig - 300 psig set pressures at -60 Deg F min/406 Deg F max
- Stainless steel wetted trim (19L, 19S)
- Made in USA
Documents
Specifications
- ASTM:
- ASTM B-584
- Application:
- Utility
- Collection:
- 19 Series
- Color Finish Name:
- Bronze, Yellow
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/4 in
- Height:
- 9-3/10 in
- Material:
- Brass, Bronze, Plastic, Stainless Steel
- Material Type:
- PTFE
- Origin:
- Domestic
- Pressure - Maximum:
- 100 psi
- Recommended Valve Application:
- Compressed Air, Liquid, Steam
- UPC:
- 670750187896
- Valve Body Material:
- Bronze
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in, 1-1/4 in
- Valve Type:
- Relief Valve
- Weight:
- 4.1 lb