This product requires certification to purchase.

2 x 2-1/2 in. Bronze Threaded 150# Relief Valve

Apollo Valves

19 Series 2 x 2-1/2 in. Bronze Threaded 150# Relief Valve

  • Fast #
  • Part #A19KJHA150
  • Item #3386588
  • Manufacturer Part #19KJHA150
5 out of 5 Customer Rating
Brand image
Apollo Valves

19 Series 2 x 2-1/2 in. Bronze Threaded 150# Relief Valve

  • Fast #
  • Part #A19KJHA150
  • Item #3386588
  • Manufacturer Part #19KJHA150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • ASME section I & VIII certified capacities
  • PFA and metal seat styles available
  • Stainless steel wetted component option
  • Directive 97/23/EC (PED) compliant option
  • Full <SUPTQ/>" construction throughout
  • Self-closing drawers stay closed
  • Quality European drawer and glide system
  • Solid cast knobs and handles
  • Lifetime Warranty
  • Every door is a <LDQUOT/>soft close<RDQUOT/> with an adaptive hydraulic system that adjusts itself automatically to the speed of the closing door
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-584-C84400
Collection:
19 Series
Color Finish Name:
Yellow
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Steam, Compressed Air
UL Listed:
No
UPC:
670750963858
Valve Seat Material:
PFA
Valve Size:
2 in, 2-1/2 in
Valve Type:
Relief Valve