This product requires certification to purchase.

3/4 x 1 in. Bronze Male x Female 100# Relief Valve

Apollo Valves

19 Series 3/4 x 1 in. Bronze Male x Female 100# Relief Valve

  • Fast #
  • Part #A19KEDA100
  • Item #1322623
  • Manufacturer Part #19KEDA100
4.6 out of 5 Customer Rating
Brand image
Apollo Valves

19 Series 3/4 x 1 in. Bronze Male x Female 100# Relief Valve

  • Fast #
  • Part #A19KEDA100
  • Item #1322623
  • Manufacturer Part #19KEDA100
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lead free construction
  • Tamper resistant bonnet screws
  • 5 inch thermostat length
  • Non-mechanical seat to disc alignment
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME Section I, ASME Section VIII
ASTM:
ASTM B-16, ASTM B-584
Application:
Boiler, Piping, Pressure Pipe, Pressure Vessel
Collection:
19 Series
Color Finish Name:
Yellow
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Height:
7-1/10 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze, Brass, Plastic, Stainless Steel
Material Type:
TFE, PFA
Maximum Temperature:
406
NSF Certified:
No
Origin:
Domestic
Pressure Class:
100#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Steam, Compressed Air, Gas
UL Listed:
No
UPC:
670750962356
Valve Body Material:
Bronze
Valve Seat Material:
PFA
Valve Size:
1 in, 3/4 in
Valve Type:
Relief Valve
Weight:
2 lb