This product requires certification to purchase.

3/4x1 mxf npt brz rel vlv 125psi

Apollo Valves

19 Series 3/4x1 mxf npt brz rel vlv 125psi

  • Fast #
  • Part #A19KEDL125
  • Item #11455335
  • Manufacturer Part #19KEDL125
3.2 out of 5 Customer Rating
Brand image
Apollo Valves

19 Series 3/4x1 mxf npt brz rel vlv 125psi

  • Fast #
  • Part #A19KEDL125
  • Item #11455335
  • Manufacturer Part #19KEDL125
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Addison, IL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ASME section I and VIII certified capacities
  • 5 psig - 300 psig set pressures at -60 Deg F min/406 Deg F max
  • Stainless steel wetted trim (19L, 19S)
  • Made in USA
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-584
Application:
Utility
Collection:
19 Series
Color Finish Name:
Bronze, Yellow
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Height:
7-1/10 in
Material:
Brass, Bronze, Plastic, Stainless Steel
Material Type:
PTFE
Origin:
Domestic
Pressure - Maximum:
125 psi
Recommended Valve Application:
Compressed Air, Liquid, Steam
Valve Body Material:
Bronze
Valve Seat Material:
PTFE
Valve Size:
3/4 in, 1 in
Valve Type:
Relief Valve
Weight:
2 lb