2-1/2 - 3 in. Rubber Valve Repair Kit
2-1/2 - 3 in. Rubber Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- 4A-100 and 4AN Series
- FM Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750592799
- Valve Size:
- 2-1/2 in - 3 in