This product requires certification to purchase.

2-1/2 in Brass Full Port Press Ball Valve

Apollo Valves

2-1/2 in Brass Full Port Press Ball Valve

  • Fast #
  • Part #A94VLF10901B
  • Item #10945410
  • Manufacturer Part #94VLF10901B
3.9 out of 5 Customer Rating
Brand image
Apollo Valves

2-1/2 in Brass Full Port Press Ball Valve

  • Fast #
  • Part #A94VLF10901B
  • Item #10945410
  • Manufacturer Part #94VLF10901B
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Aalberts integrated piping systems International™ 94VLF-B Series Lead Free Two-Piece Press Ball Valve is ideal for installation in most plumbing and heating systems, including potable water. Lead Free, ANSI 3rd Party Certified Full-Port Flow Adjustable Stem Packing Lead Before Press. Feature Corrosion Resistant Materials100% Factory Tested2 Year Warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Pressure Class
250#
Valve Size
2-1/2 in
Characteristics & Features
Clean Bagged
No
Material
Brass
Material Type
C27451
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
250
Temperature Range
0 - 250 Deg F
Warranty & Product Information
ASTM
ASTM B88
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Recommended Valve Application
Potable Water, Heating, Cooling
Type
A94VLF10901B
UL Listed
No
UPC
191988160036