2-1/2 x 1-1/4 x 1-1/4 in. Copper Press Reducing Copper Press Tee
This product has been replaced by
Manufacturer Part #10077766
2-1/2 x 1-1/4 x 1-1/4 in. Copper Press Reducing Copper Press Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Product Details
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Copper Press
- End Connection 2:
- Copper Press
- End Connection 3:
- Copper Press
- End Connections:
- Copper Press x Copper Press x Copper Press
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 2-1/2 in x 2-1/2 in x 1-1/4 in
- Fitting Type:
- Tee
- Height:
- 4-29/50 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-3/20 in
- Material:
- Copper
- NSF Certified:
- No
- Origin:
- Domestic
- Type:
- A10068051
- UL Listed:
- No