2 in. Bronze Solder Check Valve
61Y Series 2 in. Bronze Solder Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ANSI 3rd Party Certified
- Dezincification Resistant bronze Construction
- Renewable PTFE seat disc
- 100% factory tested per MSS SP-139
- Y Pattern valve
- ARRA Compliant
- Cast, Machined and Assembled in the USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-8
- ASME:
- ASME B16.18
- ASTM:
- ASTM B-584
- CSA Certified:
- CSA B51 CRN 0C14667.5
- Collection:
- 61Y Series
- Color Finish Name:
- Yellow
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- Flow Rate:
- 152 gpm
- Height:
- 3-37/50 in
- IAPMO Listed:
- No
- ISO:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-1/2 in
- MSS:
- MSS SP-80, MSS SP-139
- Material:
- Bronze
- Material Type:
- B584-C89836
- Maximum Temperature:
- 406
- Minimum Temperature:
- -20
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water, Potable Water, Steam
- UL Listed:
- No
- UPC:
- 670750858628
- Valve Body Material:
- Bronze
- Valve Disc Material:
- PTFE
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 4.9 lb