This product requires certification to purchase.

2 in Carbon Steel Full Port FPT Ball Valve

Apollo Valves

2 in Carbon Steel Full Port FPT Ball Valve

  • Fast #
  • Part #A83A24804
  • Item #9735145
  • Manufacturer Part #83A24804
4.1 out of 5 Customer Rating
Brand image
Apollo Valves

2 in Carbon Steel Full Port FPT Ball Valve

  • Fast #
  • Part #A83A24804
  • Item #9735145
  • Manufacturer Part #83A24804
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • 3-piece construction w/ enclosed fasteners
  • Full port
  • Stainless steel trim & hardware
  • Swing-out center section
  • Pressure balanced solid ball
  • Compression controlled RPTFE gaskets
  • Requires Certification

Documents


Specifications

BAA Compliant:
Yes
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
300 Stainless Steel
Height:
5-47/100
IAPMO Listed:
No
Length:
5-43/50
MA Approved:
No
MSS:
MSS SP-110, MSS SP-25
Material:
Carbon Steel
Material Type:
A216-WCB
Maximum Temperature:
500
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Domestic
Pressure - High:
1500
Pressure Class:
1500#
Recommended Valve Application:
Water, Air, Steam
Temperature Range:
-20 Deg F to 500 Deg F
Type:
A83A24804
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
3 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Multi-Seal
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
27.6