2 in Stainless Steel Standard Port Threaded Ball Valve
2 in Stainless Steel Standard Port Threaded Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Apollo Valves 76-100 Series is a threaded, 2-piece design, standard port, stainless steel ball valve.
- Investment Cast Components; Reinforced Seats; Mounting pad for easy actuator mounting; Blowout-proof stem design; Adjustable packing gland; Stainless Steel Lever and Nut
- Meets NACE MR0175 (2000) & MR0103 (2012)
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Pressure Class:
- 2000 psi
- Recommended Valve Application:
- Potable Water, Vacuum, Steam
- Type:
- A761082764
- UPC:
- 191988164683
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve