This product requires certification to purchase.

8 in. Carbon Steel Wafer RTFM Bare Stem Butterfly Valve

Apollo Valves

215 Series 8 in. Carbon Steel Wafer RTFM Bare Stem Butterfly Valve

  • Fast #
  • Part #A215W08CSP8TA0
  • Item #7110101
  • Manufacturer Part #215W08CSP8TA0
5 out of 5 Customer Rating
Brand image
Apollo Valves

215 Series 8 in. Carbon Steel Wafer RTFM Bare Stem Butterfly Valve

  • Fast #
  • Part #A215W08CSP8TA0
  • Item #7110101
  • Manufacturer Part #215W08CSP8TA0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 215 series class 150# carbon steel (CWP 285) and 316 SS (CWP 275) 2 in to 36 in
  • ISO 5211 mounting flange allows choice of Apollo actuators and manual operators
  • Multi-bolt retainer holds and supports the seat
  • Suitable for bi-directional dead-end service at full pressure-temperature rating
  • Vacuum service to 29 in Hg
  • Soft seats made from TFM 1700
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI 70-2
API:
API 598, API 609
ASME:
ASME B16.10, ASME B16.34, ASME B16.5
ASTM:
ASTM A216 WCB
Coating:
Epoxy
Collection:
215 Series
End Connection 1:
Wafer
End Connection 2:
Wafer
End Connections:
Wafer
ISO:
ISO 5211
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-13/25
MSS:
MSS SP-25, MSS SP-44, MSS SP-55, MSS SP-61, MSS SP-68
Material:
Carbon Steel, Stainless Steel
Material Type:
316, A216-WCB, A351, CF8M
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
200
Pressure Class:
150#, 200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Compressed Air, Natural Gas
UL Listed:
No
UPC:
670750083402
Valve Body Material:
Carbon Steel
Valve Body Style:
Wafer
Valve Disc Material:
316 Stainless Steel
Valve Operator:
Bare Stem
Valve Seat Material:
RTFM
Valve Size:
8 in
Valve Type:
Butterfly Valve