This product requires certification to purchase.

6 in. 316 Stainless Steel RTFM Seat Lever Handle Butterfly Valve

Apollo Valves

215W Series 6 in. 316 Stainless Steel RTFM Seat Lever Handle Butterfly Valve

  • Fast #
  • Part #A215W06SSP8TA1
  • Item #7110337
  • Manufacturer Part #215W06SSP8TA1
4.9 out of 5 Customer Rating
Brand image
Apollo Valves

215W Series 6 in. 316 Stainless Steel RTFM Seat Lever Handle Butterfly Valve

  • Fast #
  • Part #A215W06SSP8TA1
  • Item #7110337
  • Manufacturer Part #215W06SSP8TA1
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 215 series class 150# carbon steel (CWP 285) and 316 SS (CWP 275) 2 in. to 36 in.
  • ISO 5211 mounting flange allows choice of Apollo actuators and manual operators
  • Multi-bolt retainer holds and supports the seat
  • Suitable for bi-directional dead-end service at full pressure-temperature rating
  • Vacuum service to 29 in. Hg
  • Soft seats made from TFM 1700
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
Pressure Class
150#
Pressure - Maximum
275 psi
Valve Size
6 in
Characteristics & Features
Clean Bagged
No
Collection
215W Series
Material
Stainless Steel, Plastic
Material Type
PTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Stainless Steel
Valve Body Style
Wafer
Valve Disc Material
316 Stainless Steel
Valve Operator
Lever Handle
Valve Seat Material
RTFM
Valve Stem
Blowout-proof
Valve Type
Butterfly Valve
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI 70-2
API
API 609
ASME
ASME B16.10, ASME B16.34, ASME B16.5
ASTM
ASTM A351 CF8M
FM Approved
No
IAPMO Listed
No
ISO
ISO 5211
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-25, MSS SP-44, MSS SP-55, MSS SP-61, MSS SP-68
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Compressed Air, Natural Gas
UL Listed
No
UPC
670750094590