1/2 x 1 in. Bronze NPT 36# 406 Relief Valve
29 Series 1/2 x 1 in. Bronze NPT 36# 406 Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-584
- Collection:
- 29 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Maximum Temperature:
- 406
- NSF Certified:
- No
- Pressure Class:
- 36#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Air, Gas, Steam
- UL Listed:
- No
- UPC:
- 670750883941
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in, 1 in
- Valve Type:
- Relief Valve