3/4 - 1 in. Bronze Locking Lever for 77C Ball Valve
3/4 - 1 in. Bronze Locking Lever for 77C Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sizes 3/4" to 1"
Specifications
- Brand Model Compatibility:
- 77C Series Bronze
- Handle Material:
- Bronze
- Handle Type:
- Locking Lever
- NSF Certified:
- No
- UL Listed:
- No