3/4 - 1 in. Stainless Steel Round Handle
3/4 - 1 in. Stainless Steel Round Handle
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Sizes 3/4" to 1"
Specifications
- Brand Model Compatibility:
- 76F-100-A Series
- Handle Material:
- Stainless Steel
- Handle Type:
- Hand Wheel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750150371