This product requires certification to purchase.

3/4 - 1 in. Wheel Handle

Apollo Valves

3/4 - 1 in. Wheel Handle

  • Fast #
  • Part #AH254900
  • Item #184443
  • Manufacturer Part #H254900
3.3 out of 5 Customer Rating
Brand image
Apollo Valves

3/4 - 1 in. Wheel Handle

  • Fast #
  • Part #AH254900
  • Item #184443
  • Manufacturer Part #H254900
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Sizes 3/4" to 1"
  • Requires Certification

Specifications

Brand Model Compatibility:
70, 73A, 76 and 89 Series
Handle Material:
Steel
Handle Type:
Hand Wheel
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670750147319