This product requires certification to purchase.

3/4 BRZ 600# SOLD BV T HDL 3/4

Apollo Valves

3/4 BRZ 600# SOLD BV T HDL 3/4

  • Fast #
  • Part #A702040407HC
  • Item #4385779
  • Manufacturer Part #702040407HC
5 out of 5 Customer Rating
Brand image
Apollo Valves

3/4 BRZ 600# SOLD BV T HDL 3/4

  • Fast #
  • Part #A702040407HC
  • Item #4385779
  • Manufacturer Part #702040407HC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adjustable packing gland
  • Blow out proof stem
  • Cap and chain protects hose thread
  • Heavy brass cap is full pressure rated
  • Stainless Steel Reversed Handle
  • Common vent
  • Complete front service access
  • Direct drive, 4-speed motors
  • Heavy gauge aluminized steel heat exchanger
  • Heavy gauge, wrap-around Steel cabinet
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
Solder
End Connections:
Solder
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MSS:
MSS SP-110
Material:
Bronze
Pressure - Maximum:
600 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670750522093
Valve Body Style:
2 piece
Valve Seat Material:
RPTFE
Valve Size:
3/4 in