3/4 in Brass Full Port Press Ball Valve
3/4 in Brass Full Port Press Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The Aalberts integrated piping systems International™ 94VLF-B Series Lead Free Two-Piece Press Ball Valve is ideal for installation in most plumbing and heating systems, including potable water. Lead Free, ANSI 3rd Party Certified Full-Port Flow Adjustable Stem Packing Lead Before Press. Feature Corrosion Resistant Materials100% Factory Tested2 Year Warranty
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B88
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- C27451
- Maximum Temperature:
- 250
- Pressure Class:
- 250#
- Recommended Valve Application:
- Potable Water, Heating, Cooling
- Temperature Range:
- 0 - 250 Deg F
- Type:
- A94VLF10401B
- UL Listed:
- No
- UPC:
- 191988159986
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve