This product requires certification to purchase.

3/4 in Stainless Steel Standard Port Threaded Ball Valve

Apollo Valves

3/4 in Stainless Steel Standard Port Threaded Ball Valve

  • Fast #
  • Part #A761042764A
  • Item #10424867
  • Manufacturer Part #761042764A
5 out of 5 Customer Rating
Brand image
Apollo Valves

3/4 in Stainless Steel Standard Port Threaded Ball Valve

  • Fast #
  • Part #A761042764A
  • Item #10424867
  • Manufacturer Part #761042764A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Apollo Valves 76-100 Series is a threaded, 2-piece design, standard port, stainless steel ball valve
  • Investment Cast Components
  • Blowout-proof stem design
  • Adjustable packing gland
  • Meets NACE MR0175 (2000) & MR0103 (2012)
  • Stainless Steel Lever and Nut
  • Reinforced Seats
  • Mounting pad for easy actuator mounting
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Pressure Class
2000#
Valve Size
3/4 in
Characteristics & Features
Clean Bagged
No
Material
Stainless Steel
Material Type
316SS
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Type
Ball Valve
Electrical & Operational Information
Temperature Range
-20 to 500 Deg F
Warranty & Product Information
ASTM
ASTM A351 CF8M
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Recommended Valve Application
Potable Water, Steam, Vacuum
Type
A761042764A
UL Listed
No