3/4 in. , Cap, First Check Kit and O-ring
3/4 in. , Cap, First Check Kit and O-ring
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- 4A-200 Series
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Product Type:
- Cap, First Check Kit, O-Ring
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750375071
- Valve Size:
- 3/4 in
- Weight:
- 0.13 lb