3/4 in. Cast Valve Repair Kit
3/4 in. Cast Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For 38-100 series
- Products sold in select areas only, please contact your local branch for availability in your area
- All steel louvers and cabinet for rugged, long lasting protection
- Appliance grade finish of durable powder paint baked on both sides of every panel
- Composite Vortica® Blower uses less energy to provide more air with less sound
- Compressor internal overload protection
- Copper tube, Aluminum fin indoor coil
- Demand defrost control
- Direct drive multi-speed blower motor
- Exclusive Climatuff® high efficiency compressor
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- 38-100 Series
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast
- NSF Certified:
- No
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750564994
- Valve Size:
- 3/4 in