This product requires certification to purchase.

3/4 in. Repair Kit

Apollo Valves

3/4 in. Repair Kit

  • Fast #
  • Part #A3600401
  • Item #3385290
  • Manufacturer Part #3600401
3.7 out of 5 Customer Rating
Brand image
Apollo Valves

3/4 in. Repair Kit

  • Fast #
  • Part #A3600401
  • Item #3385290
  • Manufacturer Part #3600401
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Brand Model Compatibility:
36 Series
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Product Type:
Repair Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670750562778
Valve Size:
3/4 in
Weight:
0.242 lb