3/4 in. Service RPTFE Valve Repair Kit
3/4 in. Service RPTFE Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 250 Pallet: 6750Product Details
Product Details
- For Series 70
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- 70 Series
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- RPTFE
- NSF Certified:
- No
- Product Type:
- Service Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750647352
- Valve Size:
- 3/4 in