This product requires certification to purchase.

3 in Brass Full Port Press Ball Valve

Apollo Valves

3 in Brass Full Port Press Ball Valve

  • Fast #
  • Part #A94VLF10001B
  • Item #11409031
  • Manufacturer Part #94VLF10001B
4.4 out of 5 Customer Rating
Brand image
Apollo Valves

3 in Brass Full Port Press Ball Valve

  • Fast #
  • Part #A94VLF10001B
  • Item #11409031
  • Manufacturer Part #94VLF10001B
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • The Aalberts integrated piping systems International™ 94VLF-B Series Lead Free* Two-Piece Press Ball Valve
  • Ideal for installation in most plumbing and heating systems, including potable water.
  • Lead Free, ANSI 3rd Party Certified, Full-Port Flow, Adjustable Stem Packing, Lead Before Press
  • Corrosion Resistant Materials
  • 100% Factory Tested2 Year Warranty
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Recommended Valve Application:
Potable Water, Heating, Cooling
Type:
A94VLF10001B
UPC:
191988159962
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Size:
3 in
Valve Type:
Ball Valve