1 in. Bronze Full Port NPT Gate Valve
30LF Series 1 in. Bronze Full Port NPT Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- The Lead-Free apollo model 101T-LF (30LF series) gate valve provides a Made in USA alternative to globally sourced multi-turn valves
- Guided solid bronze disc wedge
- Adjustable graphite stem packing
- 100% factory tested
- Back seat protection
- Saturated steam 125 psi
- Application commercial
- Lead-Free
- Made in USA
-
Lead Law Compliant
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B584
- Collection:
- 30LF Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Height:
- 6-22/31 in
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/4 in
- MSS:
- MSS SP-80, MSS SP-139
- Material:
- Bronze
- Material Type:
- C89836
- Maximum Temperature:
- 406
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Steam
- UL Listed:
- No
- UPC:
- 670750619298
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 1 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 2.16 lb