This product requires certification to purchase.

2 in. Bronze Full Port NPT Gate Valve

Apollo Valves

30LF Series 2 in. Bronze Full Port NPT Gate Valve

  • Fast #
  • Part #A30LF00801
  • Item #4161900
  • Manufacturer Part #30LF00801
3.8 out of 5 Customer Rating
Brand image
Apollo Valves

30LF Series 2 in. Bronze Full Port NPT Gate Valve

  • Fast #
  • Part #A30LF00801
  • Item #4161900
  • Manufacturer Part #30LF00801
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The Lead-Free apollo model 101T-LF (30LF series) gate valve provides a Made in USA alternative to globally sourced multi-turn valves
  • Guided solid bronze disc wedge
  • Adjustable graphite stem packing
  • 100% factory tested
  • Back seat protection
  • Saturated steam 125 psi
  • Application commercial
  • Lead-Free
  • Made in USA
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
11-7/25 in
Length
3-3/50 in
Pressure Class
125#
Valve Size
2 in
Weight
7.01 lb
Characteristics & Features
Collection
30LF Series
Handle Material
Malleable Iron
Material
Bronze
Material Type
C89836
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Bonnet Type
Screw-in
Valve Disc Material
Bronze
Valve Operator
Handwheel
Valve Port Opening
Full Port
Valve Stem
Rising
Valve Type
Gate Valve
Electrical & Operational Information
Maximum Temperature
406
Pressure - High
200
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM B584
FM Approved
No
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-80, MSS SP-139
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Potable Water, Steam
UL Listed
No
UPC
670750687020