This product requires certification to purchase.

3/4 in. MPT Drain Valve

Apollo Valves

31-600 Series 3/4 in. MPT Drain Valve

  • Fast #
  • Part #A3160104
  • Item #4478034
  • Manufacturer Part #3160104
3.7 out of 5 Customer Rating
Brand image
Apollo Valves

31-600 Series 3/4 in. MPT Drain Valve

  • Fast #
  • Part #A3160104
  • Item #4478034
  • Manufacturer Part #3160104
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3/4 in MNPT inlet
  • All cast bronze bodies
  • Drains are furnished with zinc plated steel, chrome finished steel or burnished aluminum wheels
  • Pressure rating in excess of 200 psig
  • Maximum temperature 250° F
  • Handle Suffix Key
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Collection:
31-600 Series
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Handle Material:
Aluminum
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3/4
Material:
Bronze, Aluminum
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
200 psig
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670750559273
Valve Body Material:
Bronze
Valve Body Style:
Threaded
Valve Size:
3/4 in
Valve Type:
Drain Valve