3/4 in. MPT Drain Valve
31-600 Series 3/4 in. MPT Drain Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3/4 in MNPT inlet
- All cast bronze bodies
- Drains are furnished with zinc plated steel, chrome finished steel or burnished aluminum wheels
- Pressure rating in excess of 200 psig
- Maximum temperature 250° F
- Handle Suffix Key
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- 31-600 Series
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Handle Material:
- Aluminum
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze, Aluminum
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psig
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750559402
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Size:
- 3/4 in
- Valve Type:
- Drain Valve