This product requires certification to purchase.

1/2 in. Cast Bronze Standard Port Threaded 400# Ball Valve

Apollo Valves

32-100 Series 1/2 in. Cast Bronze Standard Port Threaded 400# Ball Valve

  • Fast #
  • Part #A3210301
  • Item #81768
  • Manufacturer Part #3210301
3.1 out of 5 Customer Rating
Brand image
Apollo Valves

32-100 Series 1/2 in. Cast Bronze Standard Port Threaded 400# Ball Valve

  • Fast #
  • Part #A3210301
  • Item #81768
  • Manufacturer Part #3210301
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 31720
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The apollo® 32-100 series is an economy NPT threaded regular port bronze ball valve featuring a proven ASTM grade cast bronze body for durability and superior corrosion resistance
  • Adjustable packing gland
  • PTFE seats and RPTFE stem packing
  • 100% factory tested
  • Application commercial
  • Made in USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-16, ASTM B-584
BAA Compliant:
No
Collection:
32-100 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2
MSS:
MSS SP-110
Material:
Cast Bronze
Maximum Temperature:
400
NSF Certified:
No
Pressure - High:
400
Pressure Class:
400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670750560323
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve