1-1/4 in. Cast Bronze Standard Port Threaded 400# Ball Valve
32-100 Series 1-1/4 in. Cast Bronze Standard Port Threaded 400# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 506-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adjustable packing gland
- Blow out proof stem
- Chromium plated ball
- 100% factory tested
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- 32-100 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Bronze
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750560835
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Type:
- Ball Valve