This product requires certification to purchase.

3/4 in. Cast Bronze Standard Port Threaded 400# Ball Valve

Apollo Valves

32-100 Series 3/4 in. Cast Bronze Standard Port Threaded 400# Ball Valve

  • Fast #
  • Part #A3210427
  • Item #4201492
  • Manufacturer Part #3210427
4.9 out of 5 Customer Rating
Brand image
Apollo Valves

32-100 Series 3/4 in. Cast Bronze Standard Port Threaded 400# Ball Valve

  • Fast #
  • Part #A3210427
  • Item #4201492
  • Manufacturer Part #3210427
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Adjustable packing gland
  • Blow out proof stem
  • Chromium plated ball
  • 100% factory tested
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Collection:
32-100 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Cast Bronze
Maximum Temperature:
400
NSF Certified:
No
Pressure - Maximum:
400 psi
Pressure Class:
400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670750918612
Valve Body Style:
Ball
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Ball Valve