This product requires certification to purchase.

1-1/2 in. Bronze NPT Globe Valve

Apollo Valves

33 Series 1-1/2 in. Bronze NPT Globe Valve

  • Fast #
  • Part #A33LF13701
  • Item #4839713
  • Manufacturer Part #33LF13701
5 out of 5 Customer Rating
Brand image
Apollo Valves

33 Series 1-1/2 in. Bronze NPT Globe Valve

  • Fast #
  • Part #A33LF13701
  • Item #4839713
  • Manufacturer Part #33LF13701
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Theleadfree*Apollo®Model120T-LF(33Series)GlobeValveprovidesareliable,longlasting“MadeintheUSA”alternativetogloballysourcedmulti-turnvalvesforpotablewaterservice.
  • Thesevalvesarecast,machined,assembled,andtestedinSouthCarolinausingprovenASTMqualitymaterials.
  • LeadFree*AB1953Certified
  • OptimumFlowCapacity
  • AdjustableGraphitePacking
  • 100%FactoryTestedperMSSNPTConnection
  • Screw-inBonnet
  • MalleableIronRuggedHandWheel
  • BackSeatProtection
  • 100%Cast,MachinedandAssembledintheUSA;ARRACompliant
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61-8 2010
ASME:
ASME B1.20.1
Collection:
33 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-37/50 in
Material:
Bronze
Material Type:
C89836
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, Steam
UL Listed:
No
UPC:
670750687136
Valve Bonnet Type:
Screw-in
Valve Disc Material:
PTFE
Valve Operator:
Wheel Handle
Valve Size:
1-1/2 in
Valve Type:
Globe Valve