This product requires certification to purchase.

3/4 - 1 in. Bronze Valve Repair Kit

Apollo Valves

3/4 - 1 in. Bronze Valve Repair Kit

  • Fast #
  • Part #A40004A1
  • Item #464235
  • Manufacturer Part #40004A1
3.3 out of 5 Customer Rating
Brand image
Apollo Valves

3/4 - 1 in. Bronze Valve Repair Kit

  • Fast #
  • Part #A40004A1
  • Item #464235
  • Manufacturer Part #40004A1
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 150
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Kit for sizes 3/4" to 1"
  • Products sold in select areas only, please contact your local branch for availability in your area
  • 100% line run test
  • All Aluminum Spine Fin coil
  • Climatuff™ compressor
  • Comfort"R" mode approved
  • Compressor Sump Heat
  • Demand defrost control with diagnostics
  • DuraTuff base, fast complete drain, weather proof
  • Efficiency up to 15.00 SEER and 9.0 HSPF
  • Requires Certification
  • Lead Law Compliant


Specifications

Brand Model Compatibility:
40-200 Series
FM Approved:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
NSF Certified:
No
Product Type:
Repair Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670750567186
Valve Size:
3/4 in - 1 in