This product requires certification to purchase.

2 in. FNPT Thermostat Mixing Valve

Apollo Valves

34C Series 2 in. FNPT Thermostat Mixing Valve

  • Fast #
  • Part #A34C10801
  • Item #3385236
  • Manufacturer Part #34C10801
3.7 out of 5 Customer Rating
Brand image
Apollo Valves

34C Series 2 in. FNPT Thermostat Mixing Valve

  • Fast #
  • Part #A34C10801
  • Item #3385236
  • Manufacturer Part #34C10801
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard temperature range 90 140°F
  • Patented design for easy in-line maintenance
  • ASSE 1017 listed
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-16, ASTM B-584
CSA Certified:
CSA B125.3 2005
Collection:
34C Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
Flow Rate:
1 gpm
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Maximum Temperature:
140
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
UPC:
670750246746
Valve Size:
2 in
Valve Type:
Thermostatic Mixing Valve