1/2 in. Bronze Union Solder x FNPT 100 psi Backflow Preventer
35-600-BF Series 1/2 in. Bronze Union Solder x FNPT 100 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All brass / bronze construction
- Choice of NPT or Solder inlet connections
- Designed for continuous pressure
- Independently acting check valves
- In-line replaceable cartridge
- Purge lever / high capacity fast fill feature
- No steel cage screws
- Factory pre-set at 15 psig - adjustable 10 to 25 psig
- Untapped vent port option (-C)
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1012
- CSA Certified:
- CSA B64.3
- Collection:
- 35-600-BF Series
- End Connection 1:
- Union
- End Connection 2:
- FPT
- End Connections:
- Union x FPT
- FM Approved:
- No
- Height:
- 5-1/4 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 7-9/10 in
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Commercial, Potable Water, Residential
- Temperature Range:
- 33 to 210 Deg F
- UL Listed:
- No
- UPC:
- 670750493294
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Dual Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in
- Valve Type:
- Backflow Preventer
- Weight:
- 3.85 lb