1-1/4 in. 75 psig Bronze NPT Pressure Reducing Valve
36 Series 1-1/4 in. 75 psig Bronze NPT Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Apollo Valves 36LF Series Pressure Reducing Valves are designed to protect residential and commercial water distribution systems by controlling excessive pressures.
- The valves are built for long reliable service with proven ASTM grade materials including a lead free bronze body and stainless steel strainer.
- Lead Free AB 1953 Certified
- Corrosion Resistant Bronze Body and Bonnet
- 100% Factory Tested, Preset to 50 psi (-01)
- Control Pressure Ranges:10-35 psi, 25-75 psi (standard), 75-125 psi
- Integral SS Strainer
- Balanced Piston Design
- Internal Thermal Expansion Bypass
- 100% Manufactured in USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1003
- ASTM:
- ASTM B-584
- CSA Certified:
- Yes
- Collection:
- 36 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-22/25 in
- Material:
- Bronze
- Material Type:
- C89836
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 75 psig
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 670750759239
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- EPDM
- Valve Size:
- 1-1/4 in
- Valve Type:
- Pressure Reducing Valve