3/4 in. 75 psig Bronze Double Union Solder Pressure Reducing Valve
36 Series 3/4 in. 75 psig Bronze Double Union Solder Pressure Reducing Valve
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1003
- ASTM:
- ASTM B-584
- CSA Certified:
- Yes
- Collection:
- 36 Series
- End Connection 1:
- Union
- End Connection 2:
- Sweat
- End Connections:
- Union x Sweat
- Height:
- 5-7/8
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-5/8
- Material:
- Bronze
- Material Type:
- C89836
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 75 psig
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750503740
- Valve Body Material:
- Bronze
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve
- Width:
- 2-3/4