This product requires certification to purchase.

3/4 in. 400 psig Bronze NPT Pressure Reducing Valve

Apollo Valves

36CLF Series 3/4 in. 400 psig Bronze NPT Pressure Reducing Valve

  • Fast #
  • Part #A36CLF20401
  • Item #3916689
  • Manufacturer Part #36CLF20401
3.9 out of 5 Customer Rating
Brand image
Apollo Valves

36CLF Series 3/4 in. 400 psig Bronze NPT Pressure Reducing Valve

  • Fast #
  • Part #A36CLF20401
  • Item #3916689
  • Manufacturer Part #36CLF20401
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9 Pallet: 243
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Balanced piston design
  • Built-in thermal expansion by-pass
  • Sealed spring cage for vault installations
  • Bottom access to seat disc and strainer
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI Z21.22
CSA Certified:
Yes
Collection:
36CLF Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Material Type:
C89836
Maximum Temperature:
180
NSF Certified:
Yes
Pressure - Maximum:
400 psig
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
UPC:
670750436789
Valve Body Material:
Bronze
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve