This product requires certification to purchase.

1-1/4 in. FNPT Bronze 400 psi Pressure Reducing Valve

Apollo Valves

36ELF Series 1-1/4 in. FNPT Bronze 400 psi Pressure Reducing Valve

  • Fast #
  • Part #A36ELF11601TB
  • Item #7173434
  • Manufacturer Part #36ELF11601TB
5 out of 5 Customer Rating
Brand image
Apollo Valves

36ELF Series 1-1/4 in. FNPT Bronze 400 psi Pressure Reducing Valve

  • Fast #
  • Part #A36ELF11601TB
  • Item #7173434
  • Manufacturer Part #36ELF11601TB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Apollo 36ELF Series Lead Free Pressure Reducing Valve is designed to conserve water and protect water distribution systems by automatically reducing elevated supply pressures.
  • The dezincification resistant bronze body, stainless steel adjusting screw and dielectric polymer cage provide maximum corrosion resistance.
  • Designed for easy in-line servicing with simple cartridge removal.
  • Balanced Piston Design
  • SS Adjusting Screw & Nut
  • Sealed Cage for Vault Installations
  • Built-in Thermal Expansion Bypass
  • Large Area Integral Stainless Steel Strainer
  • Modular Seat Disc and Strainer Cartridge
  • Control Pressure Ranges:15-75 psi and 75-150 psi;Factory Tested and Preset at 60 psi (-01)High Flow / High Efficiency Design;Bronze Cap;100% Manufactured in USA - ARRA Compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
10 in
Length
7-37/50 in
Pressure - Maximum
400 psi
Valve Size
1-1/4 in
Width
3-3/8 in
Characteristics & Features
Collection
36ELF Series
Material
Bronze
Material Type
C89836
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
1 piece
Valve Bonnet Type
Union
Valve Disc Material
EPDM
Valve Seat Material
EPDM
Valve Type
Pressure Reducing Valve
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASSE Standards
ASSE 1003
ASTM
ASTM A-228
CSA Certified
Yes
FM Approved
No
IAPMO Listed
Yes
ISO
ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
No
UPC
670750102516