1/2 in. 150 psig Bronze FNPT Union x FNPT Pressure Reducing Valve
36ELF Series 1/2 in. 150 psig Bronze FNPT Union x FNPT Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fast, reliable, economical press-fit installation
- Balanced piston design
- Built-in thermal expansion by-pass
- Sealed spring cage for vault installations
- Leak Before Press® technology
- Bottom access to seat disc and strainer
- Made in the USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- 36ELF Series
- End Connection 1:
- Union
- End Connection 2:
- FPT
- End Connections:
- Union x FPT
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-3/8 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psig
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 670750679278
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Reducing Valve