2 in. 300# 300 psig Bronze Single Union NPT Pressure Reducing Valve
36LF Series 2 in. 300# 300 psig Bronze Single Union NPT Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The valves are built for long reliable service with proven ASTM grade materials including a Lead-Free bronze body and stainless steel strainer
- Corrosion resistant bronze body and bonnet
- 100% factory tested
- Integral stainless steel strainer
- Balanced piston design
- Internal thermal expansion bypass
- Application commercial, residential
- Lead-Free
- Made in USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1003
- ASTM:
- ASTM B-584
- CSA Certified:
- Yes
- Collection:
- 36LF Series
- End Connection 1:
- Union
- End Connection 2:
- FPT
- End Connections:
- Union x FPT
- Height:
- 11-1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-7/8 in
- Material:
- Bronze
- Material Type:
- C89836
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 75 psig
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 670750512636
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Rubber
- Valve Seat Material:
- EPDM
- Valve Size:
- 2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 22.5 lb