3/4 in. 300 psig Bronze Single Union NPT Pressure Reducing Valve
36LF Series 3/4 in. 300 psig Bronze Single Union NPT Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 9-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The valves are built for long reliable service with proven ASTM grade materials including a bronze body and stainless steel strainer
- Corrosion resistant bronze body and bonnet
- Designed for easy in-line servicing with bottom cleanout access to seat disc and strainer
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1003
- ASTM:
- ASTM B-584
- CSA Certified:
- Yes
- Collection:
- 36LF Series
- End Connection 1:
- Union
- End Connection 2:
- NPT
- End Connections:
- Union x NPT
- FM Approved:
- No
- Height:
- 5-7/8
- IAPMO Listed:
- No
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-5/8
- Material:
- Bronze
- Material Type:
- B584-C89836
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psig
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 670750512629
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 3.4