1/2 in. Threaded Brass 200 psig Air Release & Vacuum Valve
37-200 Series 1/2 in. Threaded Brass 200 psig Air Release & Vacuum Valve
Product Details
Product Details
- New brass poppet for improved strength
- Sizes 1/2 in. and 3/4 in.
- Suitable for LP steam (15 psig max)
- Auto vacuum relief at less than 1/2 in. vacuum
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI Z21.22
- Collection:
- 37-200 Series
- Color Finish Name:
- Satin Brass
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Height:
- 2-1/25
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- DZR
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psig
- UL Listed:
- No
- UPC:
- 670750753862
- Valve Body Material:
- DZR Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Air Release & Vacuum Valve