FNPT Brass 3/8 in. 125 psig BFP Vacuum Breaker
38-200 Series FNPT Brass 3/8 in. 125 psig BFP Vacuum Breaker
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Compact design
- Suitable for hot or cold water service
- Made in the USA
- 33"<TIMES/>33"<TIMES/>30"
- All Aluminum Spine Fin coil
- Climatuff™ compressor
- Comfort"R" mode approved
- DuraTuff base, fast complete drain, weather proof
- Efficiency up to 14.00 SEER
- Extended warranties available
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- 38-200 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 212
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psig
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750965081
- Valve Size:
- 3/8 in