3/8 in. FNPT Brass Vacuum Breaker
38-500 Series 3/8 in. FNPT Brass Vacuum Breaker
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy to maintain
- Compact and lightweight
- Corrosion resistant
- Polished (-CP2 and -CP3 are rough brass Only)
- Lead free option
- Suitable for hot or cold water service
Specifications
- ASSE Standards:
- ASSE 1035 2008
- Application:
- Cold Water, Hot Water
- Collection:
- 38-500 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-17/50 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 33 to 212 Deg F
- Trim Only:
- No
- UL Listed:
- No
- Valve Type:
- Backflow Preventer
- WaterSense Labeled:
- No
- Weight:
- 0.5 lb
- Width:
- 1-6/25 in