3/4 in. Repair Kit
38 Series 3/4 in. Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- The Apollo International™ Series Atmospheric Type Vacuum Breakers are designed to prevent back-siphonage of polluted water into a potable water system.
- They should only be installed in areas where spillage of water could not cause damage and where it can be accessible for periodic maintenance.
- These devices are not designed for continuous pressure application (maximum 12 hours in any 24 hour period).
- Should be installed a minimum of 6” above all downstream piping with no downstream shutoffs.
- Service Kit
-
Lead Law Compliant
Documents
Specifications
- Brand Model Compatibility:
- 38-200 Series
- Collection:
- 38 Series
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750358357
- Valve Size:
- 3/4 in