3/4 in. Vacuum Breaker
38 Series 3/4 in. Vacuum Breaker
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- TheApollo®SeriesAtmosphericTypeVacuumBreakersaredesignedtopreventback-siphonageofpollutedwaterintoapotablewatersystem.Theyshouldonlybeinstalledinareaswherespillageofwatercouldnotcausedamageandwhereitcanbeaccessibleforperiodicmaintenance.
- Thesedevicesarenotdesignedforcontinuouspressureapplication(maximum12hoursinany24hourperiod).
- Shouldbeinstalledaminimumof6”abovealldownstreampipingwithnodownstreamshutoffs.
- CorrosionResistant
- BronzeBody
- LeadFree
- HeatResistantSiliconeSeatDisc
- EasytoMaintain
- CompactandLightweight
- Durable
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1001
- Collection:
- 38 Series
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Material Type:
- C89836
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- UPC:
- 670750509629
- Valve Type:
- Relief Valve