4 in Brass Full Port Press Ball Valve
4 in Brass Full Port Press Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- The Aalberts integrated piping systems International™ 94VLF-B Series Lead Free* Two-Piece Press Ball Valve is ideal for installation in most plumbing and heating systems, including potable water. Lead Free*, ANSI 3rd Party Certified. Full-Port Flow. Adjustable Stem Packing. Lead Before Press* Feature. Corrosion Resistant Materials. 100% Factory Tested. 2 Year Warranty
- The Aalberts integrated piping systems International™ 94VLF-B Series Lead Free* Two-Piece Press Ball Valve is ideal for installation in most plumbing and heating systems, including potable water.
- Lead Free*, ANSI 3rd Party Certified
- Full-Port Flow
- Adjustable Stem Packing
- Lead Before Press* Feature
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- C27451
- Pressure Class:
- 250#
- Recommended Valve Application:
- Potable Water, Heating, Cooling
- Temperature Range:
- Up to 250 Deg F
- Type:
- A94VLF10A01B
- UL Listed:
- No
- UPC:
- 191988159955
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 4 in
- Valve Type:
- Ball Valve